DESCRIPTION

  • Controls water flow between 2 or 3 outlets (sprays or showers)

American Standard Berwick® Diverter Trim

AT430432

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Berwick®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes

Starting at
$80.85
EACH
  • QUANTITY

DOCUMENTS