DESCRIPTION

  • Controls water flow between 2 or 3 outlets (sprays or showers)
  • To be used with valve body model numbers R420 or R430 (sold separately)
  • Valve body not included

American Standard Berwick® Diverter Valve Trim Kit with Single Lever Handle

AT430430

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Collection
Berwick®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
2-3/4 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$81.68
EACH
  • QUANTITY