DESCRIPTION

  • Controls water flow between 2 or 3 outlets (sprays or showers)
  • Ideal for prolonged contact with water

American Standard Copeland™ Diverter Valve Trim Kit with Single Lever Handle

AT005430224

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Copeland™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves

Starting at
Call for Pricing
  • QUANTITY