DESCRIPTION

  • Brass construction: durable, ideal for prolonged contact with water and provides the finest surface for application of colors and finishes
  • Ceramic disc valve cartridge assures a lifetime of smooth handle operation and drip-free performance
  • Exclusive handle alignment system: allows fine tuning of handle position
  • Exclusive plaster guard: plaster guard can be used to test for leaks prior to handle installation
  • Integral unions: no soldering required

American Standard Colony® Soft Double Lever Handle Tub Filler

A3275505

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Colony® Soft
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
17 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
4 in
Spout Reach
4-3/4 in
Trim Only
No
WaterSense Labeled
No

Starting at
$126.84
EACH
  • QUANTITY