DESCRIPTION

  • Easy to install

American Standard Traditional® Double Robe Hook

A8334210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
3-3/4 in
Diameter
2-1/4 in
Height
3-1/4 in
Material
Metal
Width
4-1/8 in

Starting at
$19.8
EACH
  • QUANTITY