DRN & O/FLOW CVR KIT WHIT

Part #A1614305020  |  Item #7848166  |  Manufacturer Part #1614305.020

Call for Pricing

Type:

A1614305020

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Pop-up drain requires gentle push to open and close
  • Sleek escutcheon adds a finishing touch to overflow opening
  • Made of quality materials for durability
  • Easy to install
  • Designed for use with American Standard Town Square S Freestanding Bathtub model 2546.004
  • Available in beautiful finishes to coordinate with décor

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Built-In Grinder: No

Color Finish: White

Color Finish Category: Whites

Depth: 2-11/16 in

Height: 12-351/400 in

Length: 2-11/16 in

NSF Certified: No

Size: 2-11/16 in x 2-11/16 in

Type: A1614305020

Width: 2-11/16 in