DESCRIPTION

  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Fully glazed 2" trapway
  • PowerWash™ rim scrubs bowl with each flush
  • Siphon action bowl with smooth-sided, concealed trapway
  • Toilet bowl only
  • Two color-matched bolt caps

American Standard H2Option® 1.6 gpf Elongated Bowl Toilet

A3706216

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
H2Option®
Color Finish
Bone
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Green
WaterSense, Yes
Height
15 in
Length
29-3/4 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
18-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
Siphon Jet
WaterSense Labeled
Yes
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$122.85
EACH
  • QUANTITY