DESCRIPTION

American Standard Dual Flush Push-Button Topmount Actuator

A73812032000070A

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard Boulevard® Model 2891 Dual Flush One-piece Toilet
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Installation Type
Top Mount
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY