American Standard Studio® Dual-Flush Toilet Tank A735168400

DESCRIPTION

  • Combination dual flush bowl and tank, with seat
  • EverClean® surface
  • High efficiency, low consumption full flush
  • Low-consumption flow rate: 1.6 gpf/6.0 lpf
  • Meets EPA WaterSense® criteria (pending)
  • PowerWash rim scrubs bowl with each flush
  • Rim height: 16-1/2"
  • Rough-in: 12"
  • Siphon action jetted bowl with smooth-sided, concealed trapway

American Standard Studio® Dual-Flush Toilet Tank

A735168400

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
Collection
Studio®
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
Type
Tank Lid
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY