DESCRIPTION

  • American Standard® genuine repair part

American Standard Dual Flush Valve

A73810914000070A

Brand Model Compatibility:

American Standard Plumbing 4339216.020 and 4339416.020 Flush Valves

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
American Standard Plumbing 4339216.020 and 4339416.020 Flush Valves
CARB OTC LEED Compliant
No
Color Finish
Rough
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
WaterSense Labeled
No

Starting at
$27.72
EACH
  • QUANTITY