DESCRIPTION

  • Combination dual flush bowl and tank, with seat
  • EverClean® surface
  • Fully glazed trapway: 2-1/8"
  • High efficiency, low consumption: full flush 1.6gpf/6.0lpf, conserving flush 1.1 gpf/4.1lpf utilizes 21% less water
  • LXP (luxury performance) toilet
  • PowerWash rim scrubs bowl with each flush
  • Rim height: 16-1/2"
  • Rough-in: 12"
  • Siphon action jetted bowl with smooth-sided, concealed trapway

American Standard EverClean® Duroplast Elongated Toilet Seat

A5218210020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
EverClean®
Color Finish
White
Color Finish Category
Whites
Material
Duroplast
Toilet Seat Shape
Elongated

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$113.3
EACH
  • QUANTITY