Edgemere®
Frequently Purchased Together
Product Details
Product Details
- Lavatory only
- Faucet holes on 8" (203mm) centers
- Faucet/soap/accessory ledge with generous shelf area
- Rear overflow
- Includes mounting kit
- Design coordinates with Edgemere® toilets
- Right Height® for greater comfort during use
- Fine fireclay construction
- Bowl size: 17-1/8" x 12" x 5-1/4"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 0039.000
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Edgemere®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/2 in
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Length:
- 25 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-1/8 in x 12 in
- Sink Depth:
- 6-5/16 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- Width:
- 19-1/2 in