This product requires certification to purchase.

Left-Hand Trip Lever in Brushed Nickel

American Standard

Edgemere® Left-Hand Trip Lever in Brushed Nickel

  • Fast #
  • Part #A73817412002950A
  • Item #7492316
  • Manufacturer Part #7381741-200.2950A
5 out of 5 Customer Rating
Brand image
American Standard

Edgemere® Left-Hand Trip Lever in Brushed Nickel

  • Fast #
  • Part #A73817412002950A
  • Item #7492316
  • Manufacturer Part #7381741-200.2950A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Left hand trip lever for use with 4519A and 4519B Edgemere tanks.
  • Die cast zinc handle
  • Brass arm
  • Specify finish when ordering
  • Kit consists of lever, nut & arm
  • Requires Certification

Documents

Dimensions & Measurements
Length
10-63/100 in
Width
2-9/100 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
4519A, 4519B
Collection
Edgemere®
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Die Cast
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
Application
Repair
NSF Certified
Yes
UL Listed
No
UPC
012611597237