DESCRIPTION

  • Trim only
  • All metal construction
  • Coordinates with TRIMendous™ shower platform
  • Shower head diameter: 5-3/4"

American Standard Edgemere® Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel Trim Only

AT018502295

Manufacturer Part #: T018502.295

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Edgemere®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
2.5
Showerhead Function
Single
Spout Reach
5-1/8 in
Spout Type
Pull Up Diverter
Trim Only
Yes
Tub Spout Reach
5-1/8 in
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes
Width
7-13/100 in

Print