Single Handle Lever Handle Bar Faucet in Stainless Steel

You last purchased this on
 
American Standard

Edgewater™ Single Handle Lever Handle Bar Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Edgewater™ Single Handle Lever Handle Bar Faucet in Stainless Steel

  • Fast #
  • Part #A4932410075
  • Item #7077148
  • Manufacturer Part #4932410.075
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Dock-Tite™ spray-head docking system uses magnetic technology to keep spray head in place while not in use
  • Maximum flow: 1.5 gpm
  • Brass swivel spout
  • Metal body, handle and escutcheon plate
  • Single function pull-down spray head
  • Integral check valves prevent back flow
  • 1.5 gpm/5.7 Lpm maximum flow
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Edgewater™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
EPA Compliant:
No
Faucet Connection:
Compression
Faucet Height:
14-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc, Washerless
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
14-7/16 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-15/16 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-1/2 in
Spout Reach:
7-5/16 in
Spout Type:
High Arc, Pull Out, Swivel
Trim Only:
No
WaterSense Labeled:
No