DESCRIPTION
- Electronic faucet with Selectronic® proximity system for hygienic “Hands Free” operation
- Factory-installed S.S. flex hose with 3/8" compression connection, 15" length
- Integral in-line strainer prevents clogging
- Order mixing valve and remote control separately
- Single post mounting
- Vandal resistant
American Standard Selectronic® Electronic Lavatory Faucet
A2506165
Color Finish
SPECIFICATIONS
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125
- Collection
- Selectronic®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 1 Hole
- Flow Rate
- 0.5 gpm
- Green
- WaterSense, Yes
- Handle Type
- Electronic
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Spout Height
- 5 in
- Spout Reach
- 6-1/16 in
- Trim Only
- No
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday