DESCRIPTION

  • Electronic faucet with Selectronic® proximity system for hygienic “Hands Free” operation
  • Range and running time can easily be adjusted manually or with the optional remote control
  • Single post mounting with optional 4" deck plate

American Standard Selectronic® Electronic Proximity Lavatory Faucet

A7055105

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Handle Type
Electronic
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
DC
Spout Height
6-1/2 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
No
Width
2-5/8 in

Starting at
$617.96
EACH
  • QUANTITY