DESCRIPTION

  • Above-deck mixing so the user can manually adjust temperature
  • Electronic faucet with Selectronic® proximity system for hygienic hands free operation
  • Electronic proximity faucets with programmable, multi-function sensor
  • Installer can adjust temperature and remove handle to prevent users from adjusting temperature
  • Seamless cast brass spout is easy to clean, vandal-resistant, and ideal for high-use commercial installations
  • Sensor and electronic controls are fully enclosed and water resistant
  • Uses ceramic disc valve for leak-free performance

American Standard Selectronic® 0.5 gpm Electronic Proximity Lavatory Faucet with Above-Deck Mixing DC Powered

A7055205

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Battery Size
CR-P2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Handle Type
Electronic
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
Battery
Spout Height
6-1/2 in
Spout Reach
5-1/2 in
Trim Only
No
Type
Lithium
WaterSense Labeled
No
Width
2-5/8 in

Starting at
$683.88
EACH
  • QUANTITY