DESCRIPTION

  • Condensation channel
  • Fully glazed 2 1/8" trap way
  • High efficiency, low consumption

American Standard Afwall® Millennium™ 1.6 gpf Elongated Toilet

A2634101020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Afwall® Millennium™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Green
WaterSense, Yes
Height
15 in
IAPMO Listed
Yes
Length
26 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
13-1/8 in
Toilet Bowl Length
18-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
9 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece, Wall Mount
Toilet Urinal Outlet
Floor
Type
Siphon Jet
WaterSense Labeled
Yes
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$183.83
EACH
  • QUANTITY