DESCRIPTION

  • Check hinge
  • EverClean® surface inhibits the growth of stain and odor causing bacteria, mold and mildew, but does not protect against causing bacteria
  • Seat is open front without cover
  • Solid polypropylene plastic
  • Tested for 500 lb static load

American Standard EverClean® Elongated Open Front with Stainless Steel Hinge (Less Cover)

A5901110T020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
EverClean®
Color Finish
White
Color Finish Category
Whites
Length
18-9/16 in
Material
Plastic
Material Type
Polypropylene
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover
Width
14-3/8 in

Starting at
$32.9
EACH
  • QUANTITY