DESCRIPTION

  • Genuine American Standard® repair part

American Standard Tropic® Elongated Toilet

A73810972A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2-2008
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-08
Collection
Tropic®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Length
8-1/8 in
Material
Vitreous China
WaterSense Labeled
Yes

Starting at
$57.96
EACH
  • QUANTITY