DESCRIPTION

American Standard Elongated Toilet

A73814582012950A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-1960
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard 207A.104,4570A.104 Estate Vormax Right Height Elongated Toilet
CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY