DESCRIPTION

  • Flow rate: 1.6 gpf
  • Glazed trapway: 2"
  • Material: Vitreous china
  • Rough-in size: 12"
  • Toilet bowl only

American Standard Evolution™ 2 Elongated Toilet Bowl

A3063001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
American Standard 4061.016 Tank
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Evolution™ 2
Color Finish
Linen
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
26-9/20 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY