Elongated Toilet Bowl in White
Afwall® Millennium™ FloWise® Elongated Toilet Bowl in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- High efficiency and low-consumption
- Toilet bowl only
- Glazed trapway: 2-1/8"
- Condensation channel
- Concealed trapway design
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Operates in the range of 1.1 gpf to 1.6 gpf
- Inlet spud: 1-1/2"
- Powerful direct-fed siphon jet action
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Afwall® Millennium™ FloWise®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 13-1/8 in
- Toilet Bowl Length:
- 26 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- Yes