DESCRIPTION

  • Fits all conventional elongated and round front toilets
  • Made from hard, scratch-resistant surface feels and looks like chinaware
  • Seat can be removed from bowl with the push of a button allowing for easy removal and reattachment of seat without tools for quick and easy cleaning
  • Slow close feature for user convenience
  • Top mounting traditional styled seat with cover can be installed from top of toilet bowl

American Standard Elongated Toilet Seat

A5214210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Toilet Seat Shape
Elongated

Starting at
$90.97
EACH
  • QUANTITY