Escutcheon and Conduit & Nut
Escutcheon and Conduit & Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 012611515583