1.75 gpm Pressure Balance Shower Trim with Single Lever Handle in Legacy Bronze

This product has been replaced by

American Standard Legacy Bronze Single Handle Multi Shower Faucet Trim Only
American Standard Single Handle Multi Function Bathtub & Shower Faucet in Legacy Bronze (Trim Only)
Manufacturer Part #TU722508.278
You last purchased this on
 
American Standard

Estate® 1.75 gpm Pressure Balance Shower Trim with Single Lever Handle in Legacy Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Legacy Bronze Single Handle Multi Shower Faucet Trim Only
American Standard Single Handle Multi Function Bathtub & Shower Faucet in Legacy Bronze (Trim Only)
Manufacturer Part #TU722508.278
American Standard

Estate® 1.75 gpm Pressure Balance Shower Trim with Single Lever Handle in Legacy Bronze

  • Fast #
  • Part #AT722507278
  • Item #7081245
  • Manufacturer Part #T722507.278
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall valve trim with a metal lever handle and decorative wall escutcheon plate
  • ADA compliant metal lever handle
  • Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow
  • Shower head uses a water-saving maximum flow rate of 1.75 gallons per minute
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Estate®
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
EPA Compliant:
Yes
Faucet Center Size:
1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spout Reach:
6-5/8 in
Spray Type:
Conventional, Massage, Combination
Trim Only:
Yes
WaterSense Labeled:
Yes