1.75 gpm Pressure Balance Shower Trim with Single Lever Handle in PVD Polished Nickel
Estate® 1.75 gpm Pressure Balance Shower Trim with Single Lever Handle in PVD Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall valve trim with a metal lever handle and decorative wall escutcheon plate
- ADA compliant metal lever handle
- Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow
- Shower head uses a water-saving maximum flow rate of 1.75 gallons per minute
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Estate®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- EPA Compliant:
- Yes
- Faucet Center Size:
- 1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spout Reach:
- 6-5/8 in
- Spray Type:
- Conventional, Massage, Combination
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes