24 x 20 in. Rectangular Pedestal Bathroom Sink in Linen

You last purchased this on
 
American Standard

Estate® 24 x 20 in. Rectangular Pedestal Bathroom Sink in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Estate® 24 x 20 in. Rectangular Pedestal Bathroom Sink in Linen

  • Fast #
  • Part #A0900008222
  • Item #5052929
  • Manufacturer Part #0900008.222
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ferguson exclusive
  • Classic traditional styling
  • Product shown in White
  • Rear overflow
  • Faucet ledge with large deck area
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
Application:
Residential
Brand Model Compatibility:
0029.000
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Estate®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
24 in
Drain Location:
Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
Faucet Center Size:
8 in
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed -:
No
Length:
24 in
Material:
Fireclay
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Bowl Size:
15-1/16 in x 12-5/16 in x 5-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24 in x 20 in
Size:
24 in x 20 in
Type:
A0900008222
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
20 in