67-15/16 x 36 in. Freestanding Bathtub with Center Drain in White

You last purchased this on
 
American Standard

Estate® 67-15/16 x 36 in. Freestanding Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Estate® 67-15/16 x 36 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #A2692004020
  • Item #7350334
  • Manufacturer Part #2692004.020
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wide ledge is ideal for a deck mounted filler with personal shower and/ or can be used to store toiletries
  • High quality seamless acrylic construction with fiberglass reinforcement
  • Straight back wall allows for a ‘flush-to-the-wall” installation, leaving no space to trap dust or debris
  • Coordinates with the Estate Suite of fixtures
  • Integrated tub drain for easy installation
  • Adjustable leveling feet under tub
  • Access panel located on back wall of tub
  • Easy installation with integral overflow and adjustable leveling feet
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
Application:
Residential
Basin Depth:
17-9/16 in
Basin Length:
53-7/8 in
Basin Width:
19-9/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5 2011
Capacity:
62 gal
Clawfoot Included:
No
Collection:
Estate®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-9/16 in
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2-3/16 in
EPA Compliant:
No
Faucet Included:
No
GSA Approved:
No
Height:
24 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
Plastic, Reinforced Fiberglass
Material Type:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
24 in
Overall Length:
67-15/16 in
Overall Width:
36 in
Overflow Type:
Linear
Soaking Depth:
14-7/8 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
185 lb