Alternate Spray Head for 4968.300 Pull Down Kitchen Faucet
Estate® Alternate Spray Head for 4968.300 Pull Down Kitchen Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
- Ceramic disc valve cartridge offers precise temperature and flow control, with a lifetime of drip-free and maintenance-free performance
- Dock-Tite™ spray-head docking system uses magnetic technology to keep spray head in place while not in use
- Maximum flow rate of 1.5 gallons per minute helps to save water without sacrificing performance.
- Lead-free for safer use
- ADA Compliant for universal access
- Maximum flow rate of 1.5 gpm helps to save water without sacrificing performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 4968.300 Pull-down Kitchen Faucet
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Estate®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4-6/16 in
- EPA Compliant:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Part Type:
- Spray Head
- Faucet Type:
- Pull-down
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1-15/17 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-6/16 in
- Material:
- Stainless Steel
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Size:
- 4-6/16 in x 1-15/17 in
- Spout Type:
- Pull Down
- Toilet Bowl Length:
- 4-6/16 in
- WaterSense Labeled:
- No
- Width:
- 1-15/17 in