American Standard

Estate® Single Handle Lever Handle Bar Faucet in Polished Chrome

Part #A4968410  |  Manufacturer Part #4968410.002

Starting at
$294.53 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dock-Tite™ spray-head docking system keeps the spray head in place while not in use
  • Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
  • Ceramic disc valve cartridge offers precise temperature and flow control, with a lifetime of drip-free and maintenance-free performance
  • Maximum flow rate of 1.5 gpm helps to save water without sacrificing performance
  • Available exclusively at Ferguson
  • Metal lever handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 3/8 in

Collection: Estate®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Connection: NPT

Faucet Connection Size: 3/8 in

Faucet Height: 14-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Metal

Handle Type: Lever

Height: 14-5/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 10-9/16 in

Spout Reach: 6-5/8 in

Spout Type: [High Arc, Pull Out, Swivel]

Trim Only: No

WaterSense Labeled: No