Single Handle Lever Handle Bar Faucet in Legacy Bronze

You last purchased this on
 
American Standard

Estate® Single Handle Lever Handle Bar Faucet in Legacy Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Estate® Single Handle Lever Handle Bar Faucet in Legacy Bronze

  • Fast #
  • Part #A4968410278
  • Item #7081241
  • Manufacturer Part #4968410.278
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
  • Ceramic disc valve cartridge offers precise temperature and flow control, with a lifetime of drip-free and maintenance-free performance
  • Dock-Tite™ spray-head docking system keeps the spray head in place while not in use
  • Metal lever handles
  • 1.5 gpm/5.7 Lpm maximum flow
  • Available exclusively at Ferguson
  • Maximum flow rate of 1.5 gpm helps to save water without sacrificing performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Estate®
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
EPA Compliant:
No
End Connection 1:
Compression
End Connections:
Compression
Faucet Center Size:
3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/8 in
Faucet Height:
14-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
6/16 in
Fitting Sizes:
6/16 in
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
14-5/8 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-9/16 in
Spout Reach:
6-5/8 in
Spout Type:
High Arc, Pull Out, Swivel
Trim Only:
No
WaterSense Labeled:
No