DESCRIPTION

  • Metal Speed Connect® drain installs in less time, even in tight spaces
  • A built in hot limit safety stop protects from scalding and can be easily adjusted by the user
  • Ceramic disc valve cartridge assures a lifetime of smooth handle operation and drip-free performance
  • Save water with the 1.2 gpm maximum flow rate without sacrificing performance
  • Available exclusively at Ferguson

American Standard Estate® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

A7722101002

Manufacturer Part #: 7722101.002

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Monoblock
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
3/8 in
Collection
Estate®
Deck Plate Included
No
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9 Annex G
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
4-5/8 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes

Print