Tank Lid in Linen
Estate® Tank Lid in Linen
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 54-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ferguson exclusive
- Toilet tank lid
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4570A.104
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Estate®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 18-13/16 in
- EPA Compliant:
- No
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Length:
- 18-13/16 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Product Type:
- Accessory
- Size:
- 18-13/16 in x 9-1/8 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 9-1/8 in