Round Closed Towel Ring in Satin Nickel

You last purchased this on
 
American Standard

Estate® Round Closed Towel Ring in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Estate® Round Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #A7722190295
  • Item #7081235
  • Manufacturer Part #7722190.295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bushing prevents squeaking and scratching
  • Concealed mounting with no exposed screws for a sophisticated look
  • Durable and long-lasting metal construction
  • Easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Estate®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-5/8 in
Diameter:
7-3/8 in
EPA Compliant:
No
Height:
8-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-5/8 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Projection:
2-5/8 in
Ring Type:
Closed
Shape:
Round
Size:
2-5/8 in x 7-3/8 in
WaterSense Labeled:
No
Width:
7-3/8 in