Plastic Elongated Closed Front With Cover Toilet Seat in White

You last purchased this on
 
American Standard

EverClean® Plastic Elongated Closed Front With Cover Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

EverClean® Plastic Elongated Closed Front With Cover Toilet Seat in White

  • Fast #
  • Part #A5284016020
  • Item #4297366
  • Manufacturer Part #5284016.020
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting bolts, nuts and, washers
  • EverClean® surface helps inhibit the growth of stain and odor-causing bacteria, mold and mildew
  • Requires Certification

Documents


Specifications

Collection:
EverClean®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover