60 x 36 in. Total Massage Drop-In Bathtub with Reversible Drain in White
Evolution® 60 x 36 in. Total Massage Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acrylic with fiberglass reinforcement
- Pre-leveled tub bottom
- Dual molded-in armrests
- Must order Deep Soak Max Drain
- Nominal dimensions: 60" x 36" x 21-1/2" (1524 x 914 x 546mm)
Specifications
- ADA Compliant:
- No
- AMP:
- 9.7
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Basin Shape:
- Hour Glass
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- Capacity:
- 87 gal
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 60 in
- Drain Location:
- Universal
- EPA Compliant:
- No
- Height:
- 21-1/2 in
- Horsepower:
- 1-2/5 hp
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Acrylic, Fiberglass
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 36 in