60 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in White
Evolution® 60 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pre-leveled tub bottom
- Nominal dimensions: 60" x 36" x 21-1/2" (1524 x 914 x 546mm)
- Dual molded-in armrests
- Must order Deep Soak Max Drain
- Undermount option
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- Capacity:
- 87 gal
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 60 in
- Drain Location:
- Universal
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- Height:
- 19-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- WaterSense Labeled:
- No
- Width:
- 36 in