60 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Evolution® 60 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Single speed pump/motor
- Eight-jet system featuring 2 flow adjustable Clean Jets™ Hi-Flo jets and 6 flow adjustable Clean Jets™ including 2 in the lumbar area
- Dual molded-in armrests
- Side-mounted air switch On/Off
- Side-mounted air switch on/off
- Compatible with the quick connect Safe-T-Heater connection system
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
- Eight-jet system featuring:
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- Capacity:
- 87 gal
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 60 in
- Drain Location:
- Universal
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- Handle Material:
- Metal
- Height:
- 21-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1500 W
- Width:
- 36 in