24 x 18-3/4 in. Oval Pedestal Bathroom Sink in White

You last purchased this on
 
American Standard

Evolution® 24 x 18-3/4 in. Oval Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Evolution® 24 x 18-3/4 in. Oval Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0468008020
  • Item #4732298
  • Manufacturer Part #0468008.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rear overflow
  • Faucet ledge with generous shelf area
  • Vitreous china lavatory and pedestal
  • Bowl size: 12" x 19-3/4" x 6"
  • 19-3/4" (502mm) wide
  • Nominal dimensions: 24" x 19" x 34-1/2" (610 x 483 x 878mm)
  • Supplied with mounting kit
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2M
Application:
Residential
Brand Model Compatibility:
731150-400
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Evolution®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
24 in
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
EPA Compliant:
No
Faucet Center Size:
8 in
GSA Approved:
No
Height:
8-1/8 in
IAPMO Listed -:
No
Length:
24 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
19-3/4 in x 12 in
Sink Depth:
8-1/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Size:
24 in x 18-3/4 in
Vessel Only:
Yes
Weight:
45 lb
Width:
18-3/4 in