DESCRIPTION

  • Can be Installed left or right handed
  • Does not include vacuum breaker, angle stop or sweat solder kit
  • Exclusive self-cleaning piston action flush valve with integral wiper spring
  • Exposed manual urinal flush valve retrofit kit
  • Superior EPDM seals

American Standard Flowise® Exposed Manual Top Spud Urinal

A6045505002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
0.5 gpf
Green
WaterSense, Yes
Height
13-1/2 in
Length
5-1/4 in
Valve Size
3/4 in
WaterSense Labeled
Yes

Starting at
$91.35
EACH
  • QUANTITY