DESCRIPTION

American Standard Selectronic® Exposed Toilet Flush Valve

A6068111

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
25 gpm
GSA Approved
No
Height
16-1/8 in
IAPMO Listed
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY