DESCRIPTION

  • Can be installed left or right-handed
  • Electronic flush valve with Selectronic® proximity system for hygienic “Hands Free” operation
  • Exposed Selectronic battery toilet flush valve
  • Fail-Safe - valve automatically closes on loss of power, remains closed during start-up
  • Fully mechanical manual override button can flush during a power outage
  • Positive seal ensures leak-free performance
  • Range can be adjusted manually or by remote control
  • Sanitary Flush - valve automatically flushes after 24 hours of non-use to maintain trap seal and clean fixture
  • Self-cleaning brass piston with integral wiper spring prevents clogging and reduces maintenance

American Standard Allbrook® Exposed Urinal Flush Valve 0.5 gpf

A6063051002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Battery Type
Lithium
Collection
Allbrook®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.8 gpf
Height
16-1/2 in
Length
7-31/500 in
Material
Brass
WaterSense Labeled
No

Starting at
$362.67
EACH
  • QUANTITY