DESCRIPTION
- Can be installed left or right-handed
- Electronic flush valve with Selectronic® proximity system for hygienic “Hands Free” operation
- Exposed Selectronic battery urinal flush valve
- Fail-Safe - valve automatically closes on loss of power, remains closed during start-up
- Fully mechanical manual override button can flush during a power outage
- Positive seal ensures leak-free performance
- Range can be adjusted manually or by remote control
- Sanitary Flush - valve automatically flushes after 24 hours of non-use to maintain trap seal and clean fixture
- Self-cleaning brass piston with integral wiper spring prevents clogging and reduces maintenance
American Standard Selectronic® Exposed Urinal Flush Valve with Top Spud in Polished Chrome
A6063101
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- Battery Type
- Lithium
- Collection
- Selectronic®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- FNPT
- End Connections
- FNPT
- Flow Rate
- 1.8 gpf
- Height
- 16-1/2 in
- Length
- 7-31/500 in
- Material
- Brass
- Valve Size
- 3/4 in
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday