Multi Function Body Spray in Polished Chrome
Extender™ Multi Function Body Spray in Polished Chrome
Frequently Purchased Together
Product Details
- Flush mount body spray for a clean look
- Adjustable spray pattern has 3 spray options to customize shower experience to personal taste
- Spray position adjusts up to 15° in any direction
- 1-piece installation with no loose parts to lose or reassemble on site
- Limited lifetime warranty on function and finish
- Includes exclusive plaster guard and rough-in kit
- Angle adjustable
- One piece installation with no loose parts to lose or reassemble on site
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.5 gpm
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Extender™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Connection:
- MNPT
- Faucet Material:
- Brass
- Faucet Mount:
- Arm Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Combination, Full Spray, Massage
- Trim Only:
- No
- WaterSense Labeled:
- No