Acrylic Tub Extender in Polished Chrome

You last purchased this on
 
American Standard

Extender™ Acrylic Tub Extender in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Extender™ Acrylic Tub Extender in Polished Chrome

  • Fast #
  • Part #A9EXTW
  • Item #4869171
  • Manufacturer Part #9EXT.W
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extension kit to fit to 48" tub into the 60" space
  • Warranty: Lifetime on door seal, 15 years on the tub shell, 10 years on components
  • Premium acrylic with fiberglass reinforcement
  • Color matched waste and overflow
  • Built-in color matched grab bar
  • Textured tub floor
  • Built-in chair height seat
  • Watertight door system with patented aluminum frame
  • Free standing metal support frame
  • Requires Certification

Specifications

Application:
Residential
Built-In Grinder:
No
Collection:
Extender™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
IAPMO Listed -:
No
Length:
2-3/16 in
NSF Certified:
Yes
Product Type:
Tub Extension
WaterSense Labeled:
No