DESCRIPTION

  • Adjustable spray pattern has 3 spray options to customize shower experience to personal taste
  • Flush mount body spray for a clean look
  • One piece installation with no loose parts to lose or reassemble on site
  • Spray position adjusts up to 15° in any direction

American Standard Extender™ Extension Round Body Spray

A1660130

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Extender™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
IAPMO Listed
No
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$117.15
EACH
  • QUANTITY