DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Cartridge assures a lifetime of drip-free performance
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • With screw driver stops

American Standard Female Thread Pressure Balancing Temperature Control Valve with Screwdriver Stops

AR115SS

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$89.04
EACH
  • QUANTITY