1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops
Flash™ 1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops
Frequently Purchased Together
Product Details
- Cast Brass Valve Body: Durable. Ideal material for prolonged contact with water
- Flat Back: Allows valve to be mounted flush against cross brace for easy and solid installation
- Choice of Connections: Fast and easy installation without adaptors reducing leak points. Available connections include Universal (male thread/female sweat), PEX Crimp, PEX Cold expansion, CPVC, and Stub-outs
- Wide Rough-in Range: From 1-3/4" to 2-3/4" from finished wall to the back of the valve
- Back-to-Back Capability: Hot and cold can be reversed quickly and easily
- Exclusive Plaster Guard: Plaster guard is designed to protect valve and act as a guide during installation. It can serve as mounting support for thin-wall installations
- Stainless Steel Retaining Ring with Flats: Secures test cap/ cartridge in place and eliminates need for screws. Flats make it simple to loosen ring for quick, easy insertion/removal of test cap/cartridge
- Test Cap: Allows valve body to be tested and flushed without the presence of the valve cartridge. Can be tested using test cap with air (200 psi) or water (300 psi)
- Includes Screwdriver Stops for easy servicing at the valve; Cartridge Ships with Trim
- 1/2" PEX cold expansion inlets/Universal outlets (ASTM F1960)
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.1016
- ASSE Standards:
- ASSE 1016
- ASTM:
- ASTM F-1960
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Flash™
- Connection Type:
- Cold Expansion PEX
- Depth:
- 2-3/4 in
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 3-5/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 2-3/4 in